Shop All Bottles & Jars
Wheaton
Plastic Bottle, 60mL, PK72
Mfr # 209546
Zoro # G5897455
product price: $148.99
/pk 72, $2.07/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60mL
- Height 88mm
- Autoclavable No
- Bottle/Jar Shape Round
- Labware Body Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 209546
- Zoro # G5897455
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 88mm |
Labware Height - Metric | 88 mm |
Labware Screw Closure Size | 28-410 mm |
Diameter | 39 mm |
Screw Closure Size | 28-410 mm |
Overall Height - Metric | 88 mm |
Mouth Size | Wide |
Body Diameter - Metric | 39 mm |
Minimum Screw Closure Size | 28 mm |
Description
60mL S/T Star Btl,WM HDPE Nat,28-410 Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JORVET I-Glo Fluorescein Opthalmic Test Strips, 100 Per Box (J1191)
- ZORO SELECT Jerrican, 20L/5 gal. (H10937-0000)
- GLOBE SCIENTIFIC Freeze Box, 64 Place, Cardboard (3094Y-1)
- INDUSTRIAL TEST SYSTEMS Test Strips, Iron, 0-5ppm, PK30 (480125)
- WHEATON Bottle, Wide Mouth, PK24 (W216929)
- WHEATON Boston Round Bottle, 1 oz, PK48 (W216812)
- WHEATON Glass Bottle, 4 oz, PK24 (W216934)
- WHEATON Cap, Screw Closure Size 38-400, PK72 (239213)
- WHEATON Boston Round Bottle, 4 oz, PK24 (W216814)
- WHEATON Safety Coated Media Bottle, 250mL, PK12 (W219937)
- LAB SAFETY SUPPLY Bottle, 30 mL, 1 Oz, Wide Mouth, PK12 (6FAJ5)
- Wheaton Labware