Shop All Bottles & Jars
Wheaton
Plastic Bottle, 500mL, PK72
Mfr # 209168
Zoro # G5961067
product price: $212.99
/pk 72, $2.96/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500ml
- Height 129mm
- Autoclavable Yes
- Special Features Excellent Chemical and Temperature Resistance, Molded Tamper Proofing Bead for use with Shrink Band, Non-Drip Pour Lip Aids Safe and Clean Pouring, Superior Linerless Double Seal Closure Ensures Leak Free Performance
- Mouth Narrow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 209168
- Zoro # G5961067
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 129mm |
Diameter | 61 mm |
Labware Height - Metric | 129 mm |
Labware Screw Closure Size | 24-410 mm |
Screw Closure Size | 24-410 mm |
Overall Height - Metric | 129 mm |
Body Diameter - Metric | 61 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 24 mm |
Description
250 mL Star Btl, NM PP Nat, 24-410 Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE RTD Connector, White 3-Blade ANSI, PK 5 (18527-85)
- UNITED SCIENTIFIC Laboratory Scoop, Pp, 500Ml, PK 6 (81258)
- SANITAIRE Sanitaire Red Shake-Out Bag (54582A4)
- DYNALON Dispensing Bottle, 167 mm H, 79 mm Dia, PK6 (605065-0160)
- WHEATON Boston Round Bottle, 32 oz, PK12 (W216841)
- WHEATON Cap, Screw Closure Size 70-400, PK48 (239292)
- WHEATON Pour Ring, Screw Closure Size 45mm, PK12 (240756)
- WHEATON Glass Jar, 8 oz, PK12 (W216905)
- WHEATON Boston Round Bottle, 32 oz, PK12 (W216817)
- WHEATON Narrow Mouth BTL, Clear, 125 ML, PK24 (W216808)
- QORPAK Bottle, 250mL, 53-400, PK364 (PLC-03586)
- Wheaton Bottles & Jars