Shop All Bottles & Jars
Wheaton
Plastic Bottle, 32 oz, PK24
Mfr # 209676
Zoro # G6001265
product price: $77.89
/pk 24, $3.25/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 179mm
- Autoclavable No
- Labware Closure Liner Material Polyethylene
- Diameter 95 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 209676
- Zoro # G6001265
- Country of Origin Canada
- Category Bottles & Jars
Dimensions
Height | 179mm |
Diameter | 95 mm |
Labware Screw Closure Size | 53-400 mm |
Labware Height - Metric | 179 mm |
Screw Closure Size | 53-400 mm |
Minimum Screw Closure Size | 53 mm |
Body Diameter - Metric | 97 mm |
Mouth Size | Wide |
Overall Height - Metric | 180 mm |
Description
32 oz Btl, Rd WM PKR, HDPE Nat, Pe Lnr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENSCOPE Dual Arm Boom Stand (SB-BM2-D0)
- LOVIBOND SOIL REACTION POWDER 30G (697-26-30GM)
- GLOBE SCIENTIFIC Transfer Pipette, Large Aperture, 9.3ml, 500/pk, 500PK (147616)
- LAMOTTE SOIL TEST KIT REPLACEMENT BASNUT REFILL (R-5679)
- WHEATON AC Round Bottle, 1 oz, PK432 (W217005)
- WHEATON Glass Bottle, 4 oz, PK24 (W216934)
- WHEATON Cap, Screw Closure Size 20-400, PK144 (239229)
- WHEATON Media Bottle, 500mL, 188mm H, PK24 (219819)
- WHEATON Boston Round Bottle, 16 oz, PK12 (W216810)
- WHEATON Safety Coated Jar, 16 oz, PK12 (216629)
- UNITED SCIENTIFIC Specimen Jar, Screw-Cap, Glass, 2, PK24 (UNSPJR02)
- Wheaton Labware