Shop All Bottles & Jars
Wheaton
Plastic Bottle, 125mL, PK72
Mfr # 209667
Zoro # G6000757
product price: $201.99
/pk 72, $2.81/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 125ml
- Height 98mm
- Autoclavable Yes
- Labware Body Color White
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 209667
- Zoro # G6000757
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 98mm |
Diameter | 51 mm |
Labware Height - Metric | 98 mm |
Labware Screw Closure Size | 38-410 mm |
Screw Closure Size | 38-410 mm |
Overall Height - Metric | 98 mm |
Minimum Screw Closure Size | 38 mm |
Mouth Size | Wide |
Body Diameter - Metric | 51 mm |
Description
125 mL Star Btl, WM PP Nat, 38-410 Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3B SCIENTIFIC Apparat. f. Invest. of Capillary Effects (1003510)
- GLOBE SCIENTIFIC Biopsy Cassette, 30 deg., Yellow, PK1000 (1091Y)
- DIGI-SENSE Traceable Magnetic/Clip-on Alarm Timer w (94461-24)
- LAMOTTE Water Testing Kit, Copper, 0.05 to 1.0 PPM (3619)
- WHEATON Plastic Bottle, 1000mL, PK48 (209550)
- WHEATON Wash Bottle, Wide, 30m, 28-400, PK24 (W216945)
- WHEATON Plastic Bottle, 30mL, PK72 (209165)
- WHEATON Cap, Screw Closure Size 70-400, PK48 (239292)
- WHEATON AC Round Bottle, 4 oz, PK24 (W217002)
- WHEATON Square Bottle, 8 oz, PK24 (W216881)
- PIPELINE PACKAGING Straight Sided HDPE Jar, 32 oz. (08-05-076-00038)
- Wheaton Labware