Shop All Bottles & Jars
Wheaton
Plastic Bottle, 125mL, PK72
Mfr # 209627
Zoro # G5996164
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 125ml
- Height 98mm
- Autoclavable No
- Labware Body Material HDPE
- Labware Screw Closure Size 38-410 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheaton
- MFR # 209627
- Zoro # G5996164
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 98mm |
Labware Screw Closure Size | 38-410 mm |
Labware Height - Metric | 98 mm |
Diameter | 51 mm |
Screw Closure Size | 38-410 mm |
Overall Height - Metric | 98 mm |
Body Diameter - Metric | 51 mm |
Minimum Screw Closure Size | 38 mm |
Mouth Size | Wide |
Description
125 mL Star Btl, WM HDPE Amb, 38-410 Cap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REICHERT Digital Refractometer, Accuracy 0.5 Deg. (13940014)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack (24J887)
- BARNSTEAD Organic Removal Cartridge for Bantam Dei (D0813)
- ZORO SELECT Tapered Pail, 12-1/2 qt., Stainless Steel (58130)
- WHEATON Glass Jar, 4 oz, PK24 (W216920)
- WHEATON BOD Bottle, 300mL, PK24 (227497-01)
- WHEATON Glass Jar, 8 oz, PK24 (W216921)
- WHEATON BOD Bottle, 300mL, PK24 (227497-06)
- WHEATON BOD Bottle, 300mL, PK24 (227497-00)
- WHEATON BOD Bottle Stopper, PK12 (227670)
- DYNALON Tamper Evident Bottle 100 ML, PK100 (202455-0100)
- Wheaton Bottles & Jars