Shop All Bottles & Jars
Wheaton
Plastic Bottle, 125mL, PK72
Mfr # 208927
Zoro # G5874276
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 125ml
- Height 101mm
- Autoclavable No
- Closure Material Polypropylene
- Bottle/Jar Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheaton
- MFR # 208927
- Zoro # G5874276
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 101mm |
Labware Height - Metric | 101 mm |
Diameter | 50 mm |
Labware Screw Closure Size | 24-410 mm |
Screw Closure Size | 24-410 mm |
Minimum Screw Closure Size | 24 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 50 mm |
Overall Height - Metric | 101 mm |
Description
125 mL Star Btl, NM LDPE Nat, 24-410 Cap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE STIRRING BAR, PTFE, OCTAGON, 2-1/2X3/8 (F37110-2128)
- LAB SAFETY SUPPLY Bottle Wide Mouth 500 Ml Pp, Pk12 (9F491)
- UNITED SCIENTIFIC Plastic Clamp For Jointed Glasswar, PK 10 (CLJP24-PK/10)
- GENIE Pop-Off Cup (146-3011-00)
- WHEATON Bottle, Glass, 250 mL, PK12 (W216845)
- WHEATON Plastic Jar, 125mL, PK36 (W209914)
- WHEATON Safety Coated Bottle, 32 oz, PK12 (220946)
- WHEATON Glass Jar, 2 oz, PK24 (W216903)
- WHEATON Boston Round Bottle, 8 oz, PK108 (W216868)
- WHEATON BOD Bottle, 300mL, 143mm H, PK24 (227498)
- NALGENE Bottle, 60 mm H, Natural, 34 mm Dia, PK72 (PLA-03168)
- Wheaton Bottles & Jars