Shop All Lab Needles & Syringes
Wheaton
Pistol Handle, Without Luer Lock, 5mL
Mfr # W853004
Zoro # G5968015
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Without Luer Lock
- Material Borosilicate Glass, Nickel Chrome Plated Brass, Stainless Steel
- Capacity 5 mL
- Body Material Borosilicate Glass/Stainless Steel/Ni-Cr Brass
- Features Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheaton
- MFR # W853004
- Zoro # G5968015
- Country of Origin Switzerland
- Category Lab Needles & Syringes
Details
Item | Pistol Handle |
Type | Without Luer Lock |
Material | Borosilicate Glass, Nickel Chrome Plated Brass, Stainless Steel |
Capacity | 5 mL |
Body Material | Borosilicate Glass/Stainless Steel/Ni-Cr Brass |
Features | Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F |
Minimum Graduation - Metric | 0.5 mL |
Attachment Type | Luer Lock |
Graduation Increments - Metric | 0.5 mL |
Capacity - English | 0.16 fl oz |
Barrel Material | Borosilicate Glass, Nickel Chrome Plated Brass, Stainless Steel |
Syringe Type | Luer Lock |
Maximum Graduation - Metric | 5 mL |
Capacity - Metric | 5 mL |
Includes Graduations | Yes |
Includes Needles | Yes |
Description
Pistol Handle, Capacity - Metric 5 mL, Syringe Type Luer Lock, Barrel Material Borosilicate Glass, Nickel Chrome Plated Brass, Stainless Steel, Capacity - English 0.16 fl oz, Includes Needles Yes, Includes Graduations Yes, Attachment Type Luer Lock, Material Borosilicate Glass, Nickel Chrome Plated Brass, Stainless Steel, Features Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F, Graduation Increments - Metric 0.5 mL, Maximum Graduation - Metric 5 mL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Wash Bottle, Integrated Spout, 4 oz., Clear (6FAV7)
- KIMBLE CHASE Straight-Sided Jar, 170mm H, PE, PK12 (5413289C-22)
- LAMOTTE Calibration Solution, 1 NTU, 60 mL (1450)
- DYNALON Green, Wash Bottle Closure (WGZ233W)
- WHEATON Syringe, Luer, Dosys 155, 1mL, PK3 (W851000)
- WHEATON Ring Handle, Without Luer Lock, 2mL (W852002)
- WHEATON Syringe, Luer Lock Metal, Dosys 155, 50mL (W851016)
- WHEATON Syringe, Luer, Dosys 155, 10mL, PK3 (W851004)
- CHEMGLASS Syringe, 3mL, PK100 (CG-3081-01)
- AIR-TITE Syringe, Bulk, 10mL Luer Slip, PK130 (MSB10)
- NICHIRYO AMERICA Syringe for Repetitive Dispenser, 1.5ml, 10/pk, 10PK (SG-M)
- Wheaton Lab Utensils