Shop All Lab Needles & Syringes
Wheaton
Pistol Handle, Without Luer Lock, 10mL
Mfr # W853006
Zoro # G5947961
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Without Luer Lock
- Capacity 10 mL
- Material Borosilicate Glass, Nickel Chrome Plated Brass, Stainless Steel
- Body Material Borosilicate Glass/Stainless Steel/Ni-Cr Brass
- Features Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W853006
- Zoro # G5947961
- Country of Origin Switzerland
- Category Lab Needles & Syringes
Details
Item | Pistol Handle |
Type | Without Luer Lock |
Capacity | 10 mL |
Material | Borosilicate Glass, Nickel Chrome Plated Brass, Stainless Steel |
Body Material | Borosilicate Glass/Stainless Steel/Ni-Cr Brass |
Features | Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F |
Barrel Material | Borosilicate Glass, Nickel Chrome Plated Brass, Stainless Steel |
Minimum Graduation - Metric | 1 mL |
Capacity - English | 0.33 fl oz |
Syringe Type | Luer Lock |
Capacity - Metric | 10 mL |
Graduation Increments - Metric | 1 mL |
Attachment Type | Luer Lock |
Includes Needles | Yes |
Maximum Graduation - Metric | 10 mL |
Includes Graduations | Yes |
Description
1-10mL Basic Syringe, Pistol Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L-K INDUSTRIES Centrifuge, 2 x 100mL Cap., 12.5" H (TRANS-7100)
- CYTIVA WHATMAN Glass Microfiber Filter, GFA, 42.5mm, PK100 (1820-042)
- GLOBE SCIENTIFIC Test Tube, 8mL, 75mm L, PP, PK1000 (119040A)
- NALGENE Carboy, 20 L, 381 mm H, Not Applicable (2211-0050)
- WHEATON Syringe, Luer, Dosys 155, 10mL, PK3 (W851004)
- WHEATON Syringe, Luer Lock Metal, Dosys 155, 50mL (W851016)
- WHEATON Ring Handle, Without Luer Lock, 2mL (W852002)
- WHEATON Syringe, Luer, Dosys 155, 1mL, PK3 (W851000)
- AQUAPHOENIX SCIENTIFIC Syringe, 10mL, Plastic, Luer-Lok Tip (SY-2010-P)
- AIR-TITE Syringe, Bulk, 3mL Luer Lock, PK100 (MLB3-100)
- AIR-TITE Syringe, Bulk, 1mL Luer Lock, PK450 (MLB1)
- Wheaton Lab Utensils