Shop All Lab Needles & Syringes
Wheaton
Pistol Handle, Integeral Lock, 5mL
Mfr # W853016
Zoro # G5892372
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Integral Lock
- Material Borosilicate Glass, Stainless Steel
- Capacity 5 mL
- Body Material Borosilicate Glass/Stainless Steel/Ni-Cr Brass
- Features Chemical Resistant, Integrated Valve System, Self-Refilling Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheaton
- MFR # W853016
- Zoro # G5892372
- Country of Origin Switzerland
- Category Lab Needles & Syringes
Details
Item | Pistol Handle |
Type | Integral Lock |
Material | Borosilicate Glass, Stainless Steel |
Capacity | 5 mL |
Body Material | Borosilicate Glass/Stainless Steel/Ni-Cr Brass |
Features | Chemical Resistant, Integrated Valve System, Self-Refilling Automatic |
Capacity - Metric | 5 mL |
Capacity - English | 0.16 fl oz |
Barrel Material | Borosilicate Glass, Nickel Chrome Plated Brass, Stainless Steel |
Attachment Type | Luer Lock |
Syringe Type | Integral Lock |
Includes Graduations | Yes |
Minimum Graduation - Metric | 0.5 mL |
Graduation Increments - Metric | 0.5 mL |
Maximum Graduation - Metric | 5 mL |
Description
0.5-5 mL Pistol Handle, Integ Lock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Erlenmeyer Flask, Narrow Neck, 2000mL, PK6 (5YHN0)
- THETFORD Thetford 08669 RV Drain Valve (08669)
- GLOBE SCIENTIFIC Beaker, 5000mL, PP (600812-1)
- FLUKE Fluke TPAK ToolPak (1281997)
- WHEATON Syringe, Luer, Dosys 155, 10mL, PK3 (W851004)
- WHEATON Syringe, Luer Lock Metal, Dosys 155, 50mL (W851016)
- WHEATON Ring Handle, Without Luer Lock, 2mL (W852002)
- WHEATON Syringe, Luer, Dosys 155, 1mL, PK3 (W851000)
- NORM-JECT Plastic Syringe, Luer Slip, 10 mL, PK100 (4100.000V0)
- UNIVERSAL Moistener, PurplencilTyPurple (UNV56501)
- LEE SORTKWIK Moistener, Fingertip, 1.5oz. (12134)
- Wheaton Lab Needles & Syringes