Shop All Lab Needles & Syringes
Wheaton
Pistol Handle, Integeral Lock, 2mL
Mfr # W853014
Zoro # G5923574
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Integral Lock
- Material Borosilicate Glass, Nickel Chrome Plated Brass, Stainless Steel
- Capacity 2 mL
- Body Material Borosilicate Glass/Stainless Steel/Ni-Cr Brass
- Features Chemical Resistant, Integrated Valve System, Self-Refilling Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W853014
- Zoro # G5923574
- Country of Origin Switzerland
- Category Lab Needles & Syringes
Details
Item | Pistol Handle |
Type | Integral Lock |
Material | Borosilicate Glass, Nickel Chrome Plated Brass, Stainless Steel |
Capacity | 2 mL |
Body Material | Borosilicate Glass/Stainless Steel/Ni-Cr Brass |
Features | Chemical Resistant, Integrated Valve System, Self-Refilling Automatic |
Capacity - Metric | 2 mL |
Minimum Graduation - Metric | 0.3 mL |
Barrel Material | Borosilicate Glass, Nickel Chrome Plated Brass, Stainless Steel |
Maximum Graduation - Metric | 2 mL |
Includes Graduations | Yes |
Syringe Type | Luer Lock |
Attachment Type | Luer Lock |
Graduation Increments - Metric | 0.1 mL |
Capacity - English | 0.067 fl oz |
Description
0.3 - 2 mL Classic Syringe, Pistol Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROLIT LilPet Fixed Volume Pipettor, 10ul (LIL-10)
- 3B SCIENTIFIC Apparat. f. Invest. of Capillary Effects (1003510)
- CULLIGAN FILTER NON-CELLULOSE 2PK (D-15)
- KIMBLE CHASE Stopcock Plug, White, 2 Sz (821001-0002)
- WHEATON Ring Handle, Without Luer Lock, 2mL (W852002)
- WHEATON Syringe, Luer, Dosys 155, 10mL, PK3 (W851004)
- WHEATON Syringe, Luer, Dosys 155, 1mL, PK3 (W851000)
- WHEATON Syringe, Luer Lock Metal, Dosys 155, 50mL (W851016)
- HAMILTON Syringe, 100uL, 22 ga., Clear, Point Style 3 (81065)
- AIR-TITE Syringe, Bulk, 5mL Luer Lock, PK200 (MLB5)
- NICHIRYO Hand-Held Dispenser, 1.0-5.04ml (21DG-5)
- Wheaton Lab Needles & Syringes