Shop All Lab Needles & Syringes
Wheaton
Pistol Handle, Integeral Lock, 20mL
Mfr # W853020
Zoro # G5995166
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Integral Lock
- Material Borosilicate Glass, Nickel Chrome Plated Brass, Stainless Steel
- Capacity 20 mL
- Body Material Borosilicate Glass/Stainless Steel/Ni-Cr Brass
- Features Chemical Resistant, Integrated Valve System, Self-Refilling Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W853020
- Zoro # G5995166
- Country of Origin Switzerland
- Category Lab Needles & Syringes
Details
Item | Pistol Handle |
Type | Integral Lock |
Material | Borosilicate Glass, Nickel Chrome Plated Brass, Stainless Steel |
Capacity | 20 mL |
Body Material | Borosilicate Glass/Stainless Steel/Ni-Cr Brass |
Features | Chemical Resistant, Integrated Valve System, Self-Refilling Automatic |
Barrel Material | Borosilicate Glass, Nickel Chrome Plated Brass, Stainless Steel |
Graduation Increments - Metric | 1 mL |
Attachment Type | Luer Lock |
Capacity - English | 0.67 fl oz |
Syringe Type | Integral Lock |
Minimum Graduation - Metric | 5 mL |
Capacity - Metric | 20 mL |
Maximum Graduation - Metric | 20 mL |
Includes Graduations | Yes |
Description
5 - 20 mL Classic Syringe, Pistol Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVIDIEN Luer Lock Sterile Syringe, PK50 (MLLS019657)
- AMS 5/8IN EXTENDIBLE TILE PROBE (403.09)
- LAMOTTE Reagent Refill, Phosphate, 1 to 100 PPM (R-4408-01)
- GLOBE SCIENTIFIC Airtight Container, 120mL, 300 Pack (6528)
- WHEATON Syringe, Luer, Dosys 155, 1mL, PK3 (W851000)
- WHEATON Syringe, Luer, Dosys 155, 10mL, PK3 (W851004)
- WHEATON Syringe, Luer Lock Metal, Dosys 155, 50mL (W851016)
- WHEATON Ring Handle, Without Luer Lock, 2mL (W852002)
- GLOBE SCIENTIFIC Dispenser Syringe Tip Adapter, 2500uL (3930-A)
- NORM-JECT Plastic Syringe, Luer Lock, 20 mL, PK100 (4200-X00V0)
- CHEMGLASS Syringe, 5mL, PK100 (CG-3080-04)
- Wheaton Lab Needles & Syringes