Shop All Lab Needles & Syringes
Wheaton
Pistol Handle, Integeral Lock, 10mL
Mfr # W853018
Zoro # G5934354
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Integral Lock
- Material Borosilicate Glass, Nickel Chrome Plated Brass, Stainless Steel
- Capacity 10 mL
- Body Material Borosilicate Glass/Stainless Steel/Ni-Cr Brass
- Features Chemical Resistant, Integrated Valve System, Self-Refilling Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W853018
- Zoro # G5934354
- Country of Origin Switzerland
- Category Lab Needles & Syringes
Details
Item | Pistol Handle |
Type | Integral Lock |
Material | Borosilicate Glass, Nickel Chrome Plated Brass, Stainless Steel |
Capacity | 10 mL |
Body Material | Borosilicate Glass/Stainless Steel/Ni-Cr Brass |
Features | Chemical Resistant, Integrated Valve System, Self-Refilling Automatic |
Capacity - Metric | 10 mL |
Minimum Graduation - Metric | 1 mL |
Barrel Material | Borosilicate Glass, Nickel Chrome Plated Brass, Stainless Steel |
Maximum Graduation - Metric | 10 mL |
Includes Graduations | Yes |
Syringe Type | Integral Lock |
Attachment Type | Luer Lock |
Capacity - English | 0.33 fl oz |
Graduation Increments - Metric | 1 mL |
Description
1 - 10 mL Classic Syringe, Pistol Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Colony Counter w/Pen, White/Blue (HS120000)
- CELLTREAT Centrifuge Tube, 41mm, 13mm Dia., PK1000 (229441)
- SPECTRUM Sodium Silicate, Pentahydrate, 12kg (S1433-12KG18)
- DIGI-SENSE Traceable 99min/59s Digital Timer with C (98766-78)
- WHEATON Ring Handle, Without Luer Lock, 2mL (W852002)
- WHEATON Syringe, Luer, Dosys 155, 1mL, PK3 (W851000)
- WHEATON Syringe, Luer Lock Metal, Dosys 155, 50mL (W851016)
- WHEATON Syringe, Luer, Dosys 155, 10mL, PK3 (W851004)
- NOSHOK Block and Bleed Carbon Steel Needle Valv (2070-MFC)
- FORTUNA Glass Syringe, Metal Luer Lock, 2 mL (7.140-27)
- AIR-TITE Cap For Dispensing Tips, PK100 (NDT-CAP)
- Wheaton Lab Utensils