Shop All Pipette Tips & Accessories
Wheaton
Pipettor Syringe, 3.75mL, Blue, PK50
Mfr # W851620
Zoro # G9187958
product price: $191.99
/pk 50, $3.84/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 3.75mL
- Type Micro Tip
- Material of Construction Polypropylene
- Special Features Sterile
- Accessory Type Pipettor Syringe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W851620
- Zoro # G9187958
- Country of Origin Switzerland
- Category Pipette Tips & Accessories
Details
Item | Pipettor Syringe |
Capacity | 3.75mL |
Type | Micro Tip |
Material of Construction | Polypropylene |
Special Features | Sterile |
Accessory Type | Pipettor Syringe |
Description
Sterile 3.75 mL Syringe, PP, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI OBOD Sensor Cap Kit, For ProOBOD Probe (OBOD-CAP)
- ZORO SELECT Vial with Cap, 32mL, PK10 (VIAL-9C-10)
- LAB LAB:LAB Mat (LABMAT)
- QORPAK Bottle, Narrow, 1 Oz, Boston Round, PK48 (GLC-01087)
- WHEATON Pipetter Tips, Macro Tip, 2mL, PK250 (851355)
- WHEATON Pipetter Tips, Macro Tip, 10mL, PK100 (851358)
- WHEATON Pipetter Tips, Micro Tip, 10micron L, PK800 (851174)
- WHEATON Pipetter Tips, Micro Tip, 5mL, PK500 (W851362)
- MOLECULAR BIO-PRODUCTS Art Tips, 20ul, Sterile, 960/PK (141069)
- CELLTREAT Low Retention Filter Pipette Tips, Racked, Sterile, 1000µL (229021)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Rack, PK1000 (151140R)
- Wheaton Pipette Tips & Accessories