Shop All Pipette Tips & Accessories
Wheaton
Pipettor Syringe, 3.75mL, Blue, PK100
Mfr # 851608
Zoro # G9186339
product price: $188.99
/pk 100, $1.89/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 3.75mL
- Type Micro Tip
- Material of Construction Polypropylene
- Special Features Non Sterile
- Accessory Type Pipettor Syringe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 851608
- Zoro # G9186339
- Country of Origin Switzerland
- Category Pipette Tips & Accessories
Details
Item | Pipettor Syringe |
Capacity | 3.75mL |
Type | Micro Tip |
Material of Construction | Polypropylene |
Special Features | Non Sterile |
Accessory Type | Pipettor Syringe |
Description
Pipettor Syringe, Micro Tip, Material of Construction Polypropylene, Capacity 3.75mL, Special Features Non Sterile, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND CyA Test Tablets (511370BT)
- PERKIN ELMER Brass Front Ferrule, 1/8", PK5 (N9300037)
- POLYSCIENCE Test Tube Rack, Number of Slots 15 (510-673)
- VEE GEE Hydrometer, Specific Gravity, 305mm L (6603-1)
- WHEATON Pipetter Tips, Micro Tip, 5mL, PK500 (W851362)
- WHEATON Pipetter Tips, Macro Tip, 2mL, PK250 (851355)
- WHEATON Pipetter Tips, Micro Tip, 10micron L, PK800 (851174)
- WHEATON Pipetter Tips, Macro Tip, 10mL, PK100 (851358)
- HEATHROW SCIENTIFIC Reagent Reservoir, 25mL, Sterile, PK200 (120640)
- CELLTREAT Aspirating Bulb, Bag, Black, Rubber, PK12 (229279)
- SP BEL-ART Varipet PTFE Tip Pipettor, 10 mL (F37895-0100)
- Wheaton Pipette Tips & Accessories