Shop All Pipette Tips & Accessories
Wheaton
Pipettor Syringe, 0.75mL, Yellow, PK50
Mfr # W851616
Zoro # G9187976
product price: $174.99
/pk 50, $3.50/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Micro Tip
- Capacity 0.75mL
- Material of Construction Polypropylene
- Special Features Sterile
- Accessory Type Pipettor Syringe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W851616
- Zoro # G9187976
- Country of Origin Switzerland
- Category Pipette Tips & Accessories
Details
Item | Pipettor Syringe |
Type | Micro Tip |
Capacity | 0.75mL |
Material of Construction | Polypropylene |
Special Features | Sterile |
Accessory Type | Pipettor Syringe |
Description
Sterile 0.75 mL Syringe, PP, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, ASTM/API, 0.1 (GW011H)
- SP SCIENCEWARE Cuvette and Tube Washer, Plastic (F38960-0000)
- MEMMERT Grid Shelf, For Use Model 30 (E28884)
- LAB SAFETY SUPPLY Conical Tube.15ml Racked Sterile.PK500 (6VMY1)
- WHEATON Pipetter Tips, Macro Tip, 2mL, PK250 (851355)
- WHEATON Pipetter Tips, Macro Tip, 10mL, PK100 (851358)
- WHEATON Pipetter Tips, Micro Tip, 10micron L, PK800 (851174)
- WHEATON Pipetter Tips, Micro Tip, 5mL, PK500 (W851362)
- LAB SAFETY SUPPLY Micro Tip 100-1000ul Sterile, Grad, PK960 (21R711)
- GLOBE SCIENTIFIC Pipette Tip, 1000-10000uL, Nat, PK100 (151250)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Sterile, PK960 (151150YRS-96)
- Wheaton Pipette Tips & Accessories