Shop All Pipette Tips & Accessories
This Product is Discontinued
Wheaton
Pipetter Tips, Filter Tip, Sterile, PK960 (Discontinued)
Mfr # 851179-02
Zoro # G6641111
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Filter Tip
- Capacity 100uL
- Material of Construction polypropylene
- Color natural
- Special Features Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 851179-02
- Zoro # G6641111
- Country of Origin United States
- Category Pipette Tips & Accessories
Details
Item | Pipetter Tips |
Type | Filter Tip |
Capacity | 100uL |
Material of Construction | polypropylene |
Color | natural |
Special Features | Sterile |
Packaging | Individually Sealed |
For Use With | Socorex Pipette |
Accessory Type | Pipetter Tips |
Description
Pipetter Tips, Filter Tip, Material of Construction Polypropylene, Capacity 100uL, Color Natural, Special Features Sterile, For Use With Socorex Pipette, Individually Sealed Packaging, Package Quantity 960
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.