Shop All Pipettors
Wheaton
Pipetter, Size 8 Channel, 40 to 350uL
Mfr # W810604
Zoro # G2950888
Free Shipping & Returns
$926.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 Channel
- Channel 8
- Material Polyamid Material
- Accuracy Less Than +/-0.9%
- Range 40 to 350uL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 8 Channel |
Details
Item | Pipetter |
Channel | 8 |
Material | Polyamid Material |
Accuracy | Less Than +/-0.9% |
Range | 40 to 350uL |
Color | Gray |
Description
Pipetter, Size 8 Channel, 8 Channel, Polyamid Material, Gray, Accuracy Less Than +/-0.9 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Alginic Acid, Sodium Salt, 250g (A50300-250.0)
- AMSCOPE 50pc Pre-Cleaned Blank Microscope Slides and 100pc Square Cover Slips (BS-50P-S100)
- LAB SAFETY SUPPLY Jars w/Cap, 250mL, PP, PK12 (32V497)
- VEE GEE Refractometer, Handheld, 0-100 (43036)
- WHEATON Micropipet, Plastic, 1-10mL (W810318)
- WHEATON Pipette Filler, 10mL (W835146)
- WHEATON Pipetter 825,100 to 1000uL (W810314)
- WHEATON Micropipet, Plastic, 100-1000uL (W810314)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 145mm L, PK400 (137038)
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 5mL, PK500 (21F224)
- ZORO SELECT Pipette Pump, 25ml, Red (PPMP25)
- Wheaton Pipettes & Pipettors