Shop All Pipettors
Wheaton
Pipetter 835, 1 to 10mL
Mfr # W810318
Zoro # G5960096
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 to 10mL
- Material Polyamid Material
- Range 1 to 10mL
- Color Gray
- Accuracy 0.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Tablets, Reagents (511082BT)
- ZORO SELECT Short Stem Funnel, 125 mm, PK12 (3MKX3)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 1mL (229001B)
- THERMCO Hydrometer, Density, 0.5 (GW316H)
- WHEATON Micropipet, Plastic, 100-1000uL (W810314)
- WHEATON Micropipet, Plastic, 1-10mL (W810318)
- WHEATON Pipette Filler, 10mL (W835146)
- KIMBLE CHASE Pipette, Disposable, Sterile, 10mL, PK500 (72105-10110)
- CELLTREAT Pipette, Plastic, Class A, 34.5 cm L, PK200 (229225A)
- UNITED Micropipette, Variable Volume, 20-200ul (PRV-200)
- KIMBLE CHASE Disp Serological Pipette, 10mL, PK200 (72110-10210)
- Wheaton Pipettes & Pipettors