Shop All Pipettors
Wheaton
Pipetter 825, 20 to 200uL
Mfr # W810312
Zoro # G5965811
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 20 to 200uL
- Material Polyamid Material
- Color Gray
- Range 20 to 200uL
- Accuracy Less Than +/-1.1%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 20 to 200uL |
Details
Item | Pipetter 825 |
Material | Polyamid Material |
Color | Gray |
Range | 20 to 200uL |
Accuracy | Less Than +/-1.1% |
Description
Pipetter 825, Polyamid Material, Gray, Accuracy Less Than +/-1.1 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Reagent Bottle, Amber, Narrow, 60 mL, PK8 (5YHG3)
- STATE CHEMICAL Acidine, PK4 (18041)
- GEARWRENCH 7 Piece 3/8" Drive 6 Point X-Core™ Pinless Universal Impact Metric Extension Socket Set (84980)
- MITUTOYO Stereo Microscope, 10W Measuring Units (377-990A)
- WHEATON Pipette Filler, 10mL (W835146)
- WHEATON Pipetter 835, 1 to 10mL (W810318)
- WHEATON Micropipet, Plastic, 1-10mL (W810318)
- WHEATON Micropipette, 500uL (W810042)
- WHEATON Pipetter 825,100 to 1000uL (W810314)
- WHEATON Micropipet, Plastic, 100-1000uL (W810314)
- HEATHROW SCIENTIFIC PEARL Pipette, Red, 1000-10000uL (HS120106)
- Wheaton Pipettes & Pipettors