Shop All Pipettors
Wheaton
Pipetter 825,100 to 1000uL
Mfr # W810314
Zoro # G5908025
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 100 to 1000uL
- Range 100 to 1000uL
- Material Polyamid Material
- Accuracy Less Than +/-1.0%
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 100 to 1000uL |
Details
Item | Pipetter 825 |
Range | 100 to 1000uL |
Material | Polyamid Material |
Accuracy | Less Than +/-1.0% |
Color | Gray |
Description
Pipetter 825, Polyamid Material, Gray, Accuracy Less Than +/-1.0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 10X-200X 2MP Handheld USB Digital Microscope With LED Illumination & Metal Stand (UTP200X020MP)
- OHAUS Clamp, Nickel Plated Zinc, 9.02" L (CLM-MULTI3DZM)
- ZORO SELECT Precleaned Poly Drum Sampler, 250mL, PK24 (5670C)
- GLOBE SCIENTIFIC Suction Foot, PK4 (GVM-AS-FOOT)
- WHEATON Micropipet, Plastic, 100-1000uL (W810314)
- WHEATON Pipetter 835, 1 to 10mL (W810318)
- WHEATON Pipette Filler, 10mL (W835146)
- WHEATON Micropipet, Plastic, 1-10mL (W810318)
- GLOBE SCIENTIFIC Transfer Pipet, 5.0mL, 155mm, PK5000 (137050)
- LAB SAFETY SUPPLY Pipette, 4mL, PK500 (21F238)
- CELLTREAT Serological Pipet, 10mL, Wide Tip, PK200 (229212B)
- Wheaton Pipettes & Pipettors