Shop All Pipette Racks & Stands
Wheaton
Pipette Stand, Hold 6 Pipettes, Yellow
Mfr # W870164
Zoro # G2950757
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Holds 6 Pipettes
- For Use With Most Brands of Pipettes
- Height 22 cm
- Color Yellow
- Material of Construction Polyamide Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W870164
- Zoro # G2950757
- Country of Origin Switzerland
- Category Pipette Racks & Stands
Dimensions
Height | 22 cm |
Details
Item | Pipette Stand |
Capacity | Holds 6 Pipettes |
For Use With | Most Brands of Pipettes |
Color | Yellow |
Material of Construction | Polyamide Material |
Type | Pipette Accessory |
Special Features | Rotates 360 Degrees |
Accessory Type | Pipette Stand |
Description
Pipette Stand, Pipette Accessory, Material of Construction Polyamide Material, Capacity Holds 6 Pipettes, Height 22 cm, Color Yellow, Special Features Rotates 360 Degrees , For Use With Most Brands of Pipettes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Hypochlorite Reagent C (7941-L)
- SYNTHWARE PRESSURE VESSEL, HEAVY WALL, CYLINDRICAL, 4mL, #7 GL THREAD. (P160710)
- ZORO SELECT Jerrican, 10L/2.5 gal. Capacity, HDPE (H10936-0000)
- SYNTHWARE GL45 WIDE MOUTH MEDIA STORAGE BOTTLE WITH COLOR CAPS, 1000mL. (B141000)
- MTC BIO MTC Bio SureStand Acrylic Pipette Stand For 5 Pipettes & 2 Multi Channels (P4405)
- HEATHROW SCIENTIFIC Pipette Rack ABS Plastic (HS20613)
- HEATHROW SCIENTIFIC Unversal Carousel Pipette Stand, Prpl/Clr (120481)
- HEATHROW SCIENTIFIC Pipette Rack Acrylic (HS20611)
- MTC BIO MTC Bio Pipette Stand For 6 Halo Single Channel Pipettes & 4 Multi Channels (P4406-P)
- HEATHROW SCIENTIFIC Unversal Carousel Pipette Stand, Assorted (120499)
- ARGOS TECHNOLOGIES Acrylic Pipette Organizing Rack, Clear (24407-04)
- Wheaton Pipette Racks & Stands