Shop All Pipette Racks & Stands
Wheaton
Pipette Stand, Hold 6 Pipettes, White
Mfr # W870162
Zoro # G2950766
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Most Brands of Pipettes
- Capacity Holds 6 Pipettes
- Height 22 cm
- Color White
- Type Pipette Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W870162
- Zoro # G2950766
- Country of Origin Switzerland
- Category Pipette Racks & Stands
Dimensions
Height | 22 cm |
Details
Item | Pipette Stand |
For Use With | Most Brands of Pipettes |
Capacity | Holds 6 Pipettes |
Color | White |
Type | Pipette Accessory |
Special Features | Rotates 360 Degrees |
Material of Construction | Polyamide Material |
Accessory Type | Pipette Stand |
Description
Pipette Stand, Pipette Accessory, Material of Construction Polyamide Material, Capacity Holds 6 Pipettes, Height 22 cm, Color White, Special Features Rotates 360 Degrees , For Use With Most Brands of Pipettes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS ESD Fab Med Ben Chair w/ Med Bk EC BLU (BR-ESD-FMBCH-MB-CR-T1-A1-CF-EC-ESDBLU)
- BRANSON Solid Tray, For Use With 5-1/2 Gal Unit (100-410-178)
- AMS Soil Recovery Probe, Regular, 7/8 Inx33In (401.03)
- GLOBE SCIENTIFIC Centrifuge Tube, 15mL, Pp, Pg, PK500 (6284)
- MTC BIO SureStand Pipette Rack, Cap 5, 2 multi (401111)
- HEATHROW SCIENTIFIC Pipette Rack Acrylic (HS20611)
- MTC BIO MTC Bio Universal Carousel For 6 Pipettes (P4280-CR)
- MTC BIO MTC Bio Pipette Stand For 6 Halo Single Channel Pipettes & 4 Multi Channels (P4406-P)
- HEATHROW SCIENTIFIC Unversal Carousel Pipette Stand, Blue/Grn (120480)
- POLTEX Pipettor Hanger-6 Position, PETG (PIPTLT6-M)
- MTC BIO MTC Bio SureStand Acrylic Pipette Stand For 8 Pipettes & 6 Multi Channel (P4408)
- Wheaton Pipette Racks & Stands