Shop All Pipette Racks & Stands
Wheaton
Pipette Stand, Hold 6 Pipettes, Green
Mfr # W870154
Zoro # G2950809
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Most Brands of Pipettes
- Capacity Holds 6 Pipettes
- Height 22 cm
- Color Green
- Material of Construction Polyamide Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W870154
- Zoro # G2950809
- Country of Origin Switzerland
- Category Pipette Racks & Stands
Dimensions
Height | 22 cm |
Details
Item | Pipette Stand |
For Use With | Most Brands of Pipettes |
Capacity | Holds 6 Pipettes |
Color | Green |
Material of Construction | Polyamide Material |
Special Features | Rotates 360 Degrees |
Type | Pipette Accessory |
Accessory Type | Pipette Stand |
Description
Twister Universal Work Station, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Aluminum Spring Scale, 5000G / 50N, Gold (SB5000-A)
- MARTIN TOOLS SPROCKET & GEAR SPOON & DOLLY SET 4 PC (MT645K)
- SYNTHWARE ADAPTER, BENT, 75°, 24/40 (A152440)
- ADVANTECH Sieve, 1-1/2", B/S, 12 In, Half Ht (1-1/2"BS12H)
- MTC BIO MTC Bio SureStand Acrylic Pipette Stand For 8 Pipettes & 6 Multi Channel (P4408)
- ARGOS TECHNOLOGIES Acrylic Pipette Organizing Rack, Blue (04395-07)
- ARGOS TECHNOLOGIES Acrylic Pipette Organizing Rack, Clear (24407-04)
- HEATHROW SCIENTIFIC Unversal Carousel Pipette Stand, Blue/Grn (120480)
- HEATHROW SCIENTIFIC Pipette Rack ABS Plastic (HS20613)
- HEATHROW SCIENTIFIC Unversal Carousel Pipette Stand, Assorted (120499)
- MTC BIO MTC Bio Pipette Stand For 6 Halo Single Channel Pipettes & 4 Multi Channels (P4406-P)
- Wheaton Pipette Racks & Stands