Shop All Pipettors
Wheaton
Pipette Filler, 2mL
Mfr # W835145
Zoro # G2935296
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Channel 1
- Color Blue
- Range 2mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REICHERT Darkfield Colony Counter, Manual, 110V (13332500)
- CYTIVA WHATMAN Quantitative Fltr Papr, 18.5cm, PK100 (1442-185)
- ADVANTECH MANUFACTURING Sieve, #400, B/S, 8 In, Full Ht (400BS8F)
- AMS E-280 Pocket Penetrometer (G 281)
- WHEATON Pipetter 835, 1 to 10mL (W810318)
- WHEATON Micropipet, Plastic, 100-1000uL (W810314)
- WHEATON Pipette Filler, 10mL (W835146)
- WHEATON Micropipet, Plastic, 1-10mL (W810318)
- ZORO SELECT Pipette Pumps 2 ML (PPMP02)
- SIBATA Volumetric Pipette, 50mL Cap, 538mm, PK6 (2040-50-3MM)
- EPPENDORF Pipette, 10 to 100micron L (3123000047)
- Wheaton Pipettors