Shop All Vial & Bottle Racks
Wheaton
Partition, For 60 Vials Store Case, PK6
Mfr # W228781
Zoro # G7115538
product price: $20.65
/pk 6, $3.44/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- For Use With 60 Vials Store Case
- Color Beige
- Material Cardboard
- Number of Compartments 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W228781
- Zoro # G7115538
- Country of Origin United States
- Category Vial & Bottle Racks
Details
Item | Partition |
Autoclavable | No |
For Use With | 60 Vials Store Case |
Color | Beige |
Material | Cardboard |
Number of Compartments | 60 |
Format | 5x12 |
Product Type | Partition |
Description
Item Partition, Number of Compartments 60, Autoclavable No, Material Cardboard, Beige, Format 5x12, For Use With 60 Vials Store Case, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON PH Electrode Cable 1m (35660-54)
- WHEATON AC Round Bottle, 4 oz, PK24 (W217002)
- RPI Bio-Safe NA, 4 L (111198)
- LAMOTTE Waterproof Turbidity Meter (1974-T)
- WHEATON Vial Rack, Holds 36, PK5 (868805)
- WHEATON Vial Rack, Holds 48, PK5 (868804)
- WHEATON Vial Rack, Holds 50, PK5 (985800)
- WHEATON Vial Rack, Holds 96, PK5 (985750)
- WHEATON Vial Rack, Holds 90, PK5 (868810)
- WHEATON Vial Rack, Holds 50, PK5 (868806)
- AMERICAN HOSPITAL SUPPLY Medicine Vial Holder, Mayo Stand (AHSMVH_EA)
- Wheaton Vial & Bottle Racks