Shop All Vial & Bottle Racks
Wheaton
Partition, For 24 Vials Store Case, PK6
Mfr # W228788
Zoro # G7115879
product price: $22.29
/pk 6, $3.72/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Color Beige
- For Use With 24 Vials Store Case
- Material Cardboard
- Number of Compartments 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W228788
- Zoro # G7115879
- Country of Origin United States
- Category Vial & Bottle Racks
Details
Item | Partition |
Autoclavable | No |
Color | Beige |
For Use With | 24 Vials Store Case |
Material | Cardboard |
Number of Compartments | 24 |
Format | 4x6 |
Product Type | Partition |
Description
Item Partition, Number of Compartments 24, Autoclavable No, Material Cardboard, Beige, Format 4x6, For Use With 24 Vials Store Case, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bottle, 16 oz., PK100 (10625-9007)
- AQUAPHOENIX SCIENTIFIC Calcium Hardness Indicator, 10 g (CA1100-H)
- TRICORBRAUN 22-400 Black P/P Dropper Assembly Closure, Monprene Bulb, 7 X 108 Glass Pipette (001359)
- DYNALON HDPE CYLNDRCL JAR W/CAP 1000ML, PK10 (226415-1000)
- WHEATON Vial Rack, Holds 96, PK5 (985750)
- WHEATON Vial Rack, Holds 50, PK5 (868806)
- WHEATON Partition, For 60 Vials Store Case, PK6 (W228781)
- WHEATON Vial Rack, Holds 90, PK5 (868810)
- WHEATON Vial Rack, Holds 36, PK5 (868805)
- WHEATON BOD Bottle Rack, Wire, 300ml Bottles (W227731)
- WHEATON Vial Rack, Holds 48, PK5 (868804)
- Wheaton Vial & Bottle Racks