Shop All Pipettors
Wheaton
Nozzle Filter, 0.1 to 1mL, PK100
Mfr # W851348
Zoro # G9187580
product price: $85.49
/pk 100, $0.85/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Filter
- Capacity 0.1 to 1mL
- Material of Construction polypropylene
- Special Features Non Sterile
- Accessory Type Nozzle Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONTES Small Clearance Pestle, for Tissue Grinde (885302-0007)
- OHAUS Clamp, Aluminum, 66 lb. Max. Capacity (CLR-LBLFTA010)
- SPX Ring Packing Adjusting Bronze (J027853)
- OASIS Lg Oasis Tree Stand 10Ft (522-ST)
- WHEATON Micropipet, Plastic, 1-10mL (W810318)
- WHEATON Pipetter 835, 1 to 10mL (W810318)
- WHEATON Micropipet, Plastic, 100-1000uL (W810314)
- WHEATON Pipette Filler, 10mL (W835146)
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 7.5mL, PK500 (21F226)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 50mL (229030B)
- ARGOS TECHNOLOGIES Disposable Serological Pipettes, PK 200 (04395-21)
- Wheaton Pipettors