Shop All Bottles & Jars
Wheaton
Narrow Mouth BTL, Clear, 125 ML, PK24
Mfr # W216808
Zoro # G4279852
product price: $37.39
/pk 24, $1.56/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 125ml
- Height 112mm
- Autoclavable No
- Includes Hazard Communication/Content Identification Label
- Bottle/Jar Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W216808
- Zoro # G4279852
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 112mm |
Diameter | 48 mm |
Labware Screw Closure Size | 22-400 mm |
Labware Height - Metric | 112 mm |
Screw Closure Size | 22-400 mm |
Overall Height - Metric | 112 mm |
Minimum Screw Closure Size | 22 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 48 mm |
Description
4oz Btl,Bs Rd,Typ III Clr,PP Cap,PTFE Ln
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Calcium Hardness Buffer, 30 mL (CA1119-A)
- ZORO SELECT Scoop, Stainless Steel, 3 oz, 4In Scoop (428.03)
- DART 4J6 PEC 4 oz Squat Container, 1000PK (4J6 (S))
- IKA WORKS Lab Disc Ikamag Magnetic Stirrer, White, (3907500)
- WHEATON Dropper Bottle, 50mL, Amber, Round, PK6 (W211754)
- WHEATON Glass Jar, 4 oz, PK24 (W216904)
- WHEATON Cap, Screw Closure Size 22-400, PK200 (242218)
- WHEATON Wash Bottle, Wide, 30m, 28-400, PK24 (W216945)
- WHEATON Boston Round Bottle, 16 oz, PK12 (W216822)
- WHEATON BOD Bottle Stopper, PK12 (227670)
- KIMBLE CHASE RAY-SORB GL 45 Media Bottles, w/Blue PP C (14399-250)
- Wheaton Bottles & Jars