Shop All Bottles & Jars
Wheaton
Media Bottle, 500mL, PK12
Mfr # WPBGC0500SB
Zoro # G9188019
product price: $82.99
/pk 12, $6.92/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500ml
- Autoclavable No
- Labware Closure Color Blue
- Labware Body Material Polyethylene Terephthalate (PET)
- Bottle/Jar Type Media
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # WPBGC0500SB
- Zoro # G9188019
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 38-430 mm |
Screw Closure Size | 38-430 mm |
Overall Height - Metric | 177.7 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 38 mm |
Description
Square Media Bottle-St, PETG, 500mL,STRL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA SPRAY EQUIPMENT VISOR FOILS VISION 5000 20/PK (SQ210468)
- SP SCIENCEWARE Precisionware Bottle, 16 Oz, LDPE, PK12 (F10626-0007)
- GLOBE SCIENTIFIC Slide Box, 12 Place, White (513072W)
- LAB SAFETY SUPPLY Disposable Beakers, 250mL, PK50 (3UDJ6)
- WHEATON Cap, Screw Closure Size 48-400, PK72 (239288)
- WHEATON Glass Jar, 4 oz, PK24 (W216920)
- WHEATON Cap, Screw Closure Size 22-400, PK144 (W239299)
- WHEATON BOD Bottle, 300mL, PK24 (227497-06)
- WHEATON AC Round Bottle, 2 oz, PK48 (W216996)
- WHEATON Cap, Screw Closure Size 28-400, PK144 (239211)
- TRICORBRAUN 16 oz Natural HDPE Plastic Cylinder Round Bottle- 24-410 Neck Finish (027515)
- Wheaton Labware