Shop All Bottles & Jars
Wheaton
Media Bottle, 125mL, 119mm H, PK48
Mfr # 219495
Zoro # G9185246
product price: $279.99
/pk 48, $5.83/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 125ml
- Height 119mm
- Autoclavable Yes
- Labware Closure Type Screw On
- Includes Closure Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 219495
- Zoro # G9185246
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 119mm |
Labware Height - Metric | 119 mm |
Labware Screw Closure Size | 33-430 mm |
Diameter | 55 mm |
Screw Closure Size | 33-430 mm |
Overall Height - Metric | 123 mm |
Body Diameter - Metric | 55 mm |
Minimum Screw Closure Size | 33 mm |
Mouth Size | Wide |
Description
Media Bottle, Body Color Clear, Body Material Borosilicate Glass, Body Diameter - Metric 55 mm, Bottle Type Media, Capacity - Metric 125 mL, Capacity - English 4.22 fl oz, Overall Height - Metric 123 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material LDPE, Screw Closure Size 33-430 mm, Closure Color Black, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #4, B/S, 8 In, Half Ht (4BS8H)
- ZORO SELECT LABORATORY SPOON ELLIPSOSPOON 30CM (H36808-0030)
- RPI Potassium Phosphate Monobasic, 1kg (P41200-1000.0)
- JG FINNERAN Phenolic Cap/PE Cone Liner 24-400, PK100 (D0396-24)
- WHEATON Glass Jar, 4 oz, PK24 (W216909)
- WHEATON Glass Jar, 16 oz, PK12 (W216906)
- WHEATON Cap, Screw Closure Size 18-415, PK500 (240264)
- WHEATON Cap, Screw Closure Size 22-400, PK100 (W240844)
- WHEATON Boston Round Bottle, 16 oz, PK12 (W216852)
- WHEATON BOD Bottle, 300mL, PK24 (227497-00)
- MEDEGEN MEDICAL PRODUCTS Specimen Container w/Lid, 120mL, PK300 (P02-B1202-1YNL)
- Wheaton Bottles & Jars