Shop All Bottles & Jars
Wheaton
Media Bottle, 1000mL, 231mm H, PK24
Mfr # 219820
Zoro # G9185368
product price: $366.99
/pk 24, $15.29/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1000mL
- Height 231mm
- Autoclavable Yes
- Labware Closure Type Screw On
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 219820
- Zoro # G9185368
- Country of Origin Italy
- Category Bottles & Jars
Dimensions
Height | 231mm |
Diameter | 103 mm |
Labware Screw Closure Size | 38-430 mm |
Screw Closure Size | 38-430 mm |
Minimum Screw Closure Size | 38 mm |
Mouth Size | Wide |
Body Diameter - Metric | 103 mm |
Overall Height - Metric | 235 mm |
Description
1000 mL Btl,Media,Clr Typ I,Grad,PTFE Ln
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Economy Dipper, 500mL (F36784-0016)
- MEDEGEN MEDICAL PRODUCTS Specimen Container w/Lid, 120mL, PK300 (P02-B1202-1YNL)
- RPI L-Aspartic Acid, 100 G (A50060-100.0)
- LAB SAFETY SUPPLY Graduated Cylinder, 5mL, Glass, Clear, PK12 (5YHX7)
- WHEATON Glass Jar, 2 oz, PK24 (W216903)
- WHEATON Plastic Jar, 500mL, PK24 (W209904)
- WHEATON Boston Round Bottle, 32 oz, PK12 (W216841)
- WHEATON Boston Round Bottle, 32 oz, PK12 (W216853)
- WHEATON Bottle, Wide-Mouth, Clr, 250 mL, PK24 (W216930)
- WHEATON Glass Jar, 32 oz, PK12 (W216907)
- QORPAK Closure, 38-439, Polypropylene, Wht, PK1200 (CAP-00379)
- Wheaton Bottles & Jars