Shop All Bottles & Jars
Wheaton
Media Bottle, 1000mL, 231mm H, PK24
Mfr # 219720
Zoro # G9185438
product price: $355.99
/pk 24, $14.83/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1000mL
- Height 231mm
- Autoclavable Yes
- Labware Body Color Clear
- Graduation Subdivisions 100 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 219720
- Zoro # G9185438
- Country of Origin Italy
- Category Bottles & Jars
Dimensions
Height | 231mm |
Labware Screw Closure Size | 38-430 mm |
Screw Closure Size | 38-430 mm |
Diameter | 103 mm |
Body Diameter - Metric | 103 mm |
Mouth Size | Wide |
Overall Height - Metric | 235 mm |
Minimum Screw Closure Size | 38 mm |
Description
1000 mL Btl,Media,Clr Type I,Grad,Pe Lnr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Digital Hygrometer (445715-NISTL)
- AMSCOPE Dual Gooseneck Fiber Optic Attachment For Microscope Illuminators (FB-YL)
- POLYSCIENCE Water Bath, 120V, Digital Display, 12A, 28L (WBE28L11B)
- UNITED SCIENTIFIC Transfer PiPETtes, Disposable, PE, PK100 (F1016-9-PK/100)
- WHEATON Bottle, Wide Mouth, PK12, PK24 (W216948)
- WHEATON Dropper Bottle, 50mL, Clear, Round, PK6 (W211734)
- WHEATON Glass Jar, 32 oz, PK12 (W216907)
- WHEATON Cap, Screw Closure Size 22-400, PK144 (239255)
- WHEATON Glass Jar, 16 oz, PK12 (W216911)
- WHEATON Boston Round Bottle, 32 oz, PK12 (W216841)
- QORPAK Bottle Cleaned, 4 oz, 22-400, PK24 (GLC-01928)
- Wheaton Bottles & Jars