Shop All Caps
Wheaton
Lyophilization Stopper, Butyl, Gray, PK144
Mfr # W651450
Zoro # G9187711
product price: $260.99
/pk 144, $1.81/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Butyl
- Color Gray
- Special Features 2-Leg Style
- Liner None
- Neck Size 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Neck Size | 11 mm |
Details
Material of Construction | Butyl |
Color | Gray |
Item | Stopper |
Special Features | 2-Leg Style |
Liner | None |
Autoclavable | Yes |
Liner Material | None |
Product Type | Lyophilization Ampule Stopper |
Material | Butyl Rubber |
Standards | ASTM E438 |
Description
Stopper, Neck Size 11 mm, Material Butyl Rubber, Product Type Lyophilization Ampule Stopper, Color Gray, Autoclavable Yes, Standards ASTM E438, Special Features 2-Leg Style, Liner Material None, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Dispensing Bottle, 8 oz., Automatic (35510)
- UNITED SCIENTIFIC Pocket Illuminated Microscope, 30X (MCR30X)
- ZORO SELECT Scoop, 8 oz., Stainless Steel, 4 in. (428.05 SCOOP 8)
- EISCO SCIENTIFIC No Tip Bunsen Burner, Meker, Natural Fuel (CH0996NG)
- WHEATON Dropper Tip Cap, PK100 (242521-01)
- WHEATON Crimper, Vial Sz 20 mm (W225820)
- WHEATON GL18 Solid Top Red PBT Screw Caps, PK 10 (292401108)
- WHEATON Seal, Aluminum, Natural, PK1000 (224178-01)
- WHEATON Dropper Tip Cap, PK100 (242520)
- WHEATON Seal, Aluminum, Natural, PK1000 (224192-01)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK3 (13.5-1H)
- Wheaton Caps