Shop All Lab Mixing Accessories
Wheaton
Lyophilization Ampule, 2mL, PK567
Mfr # W651446
Zoro # G9187565
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Borosilicate Glass
- Shaft Dia. 12 mm
- For Use With Pharmaceuticals Samples
- AccessoryType Lyophilization Ampule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheaton
- MFR # W651446
- Zoro # G9187565
- Country of Origin France
- Category Lab Mixing Accessories
Dimensions
Shaft Dia. | 12 mm |
Details
Material | Borosilicate Glass |
Item | Lyophilization Ampule |
For Use With | Pharmaceuticals Samples |
AccessoryType | Lyophilization Ampule |
Description
2 mL Vacule, Type I Clr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIDOLPH Spare Vapor Tube (036301110)
- DIAMOND ESSENTIALS PP Griffin Style Low Form Beakers, Handle, Printed Graduations, 5000mL (3654-5M)
- MENDA Dispensing Bottle, 8 oz., One Touch (35704)
- AQUAPHOENIX SCIENTIFIC Sodium Thiosulfate Titrant, 60 mL (ST2620-B)
- WHEATON Amber Ampule, 1mL, PK144 (176792)
- WHEATON Clear Ampule, 5mL, PK144 (176779)
- WHEATON Clear Ampule, 2mL, PK144 (176776)
- WHEATON Ampule, 1mL, Clear, 67mm, PK144 (176772)
- PRO SCIENTIFIC MaX-Homogenizing Package, Standard (PK-01200MXS)
- FLOTOOL Funnel Mlti-Task 5In1 (10710)
- GENIE Orbital Shaker, Analog, 120V, 60 Hz (SI-M1500)
- Wheaton Lab Mixing Accessories