Shop All Vials
Wheaton
Lyophilization Ampule, 1mL, 108mm H, PK144
Mfr # 651502
Zoro # G9185806
product price: $130.99
/pk 144, $0.91/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Height - Metric 108 mm
- Labware Capacity - Metric 1 mL
- Capacity 1ml
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Height - Metric | 108 mm |
Height | 108mm |
Dia. | 10mm |
Body Diameter - Metric | 10 mm |
Overall Height - Metric | 108 mm |
Description
Lyophilization Ampule, Capacity - Metric 1 mL, Capacity - English 0.03 fl oz, Body Diameter - Metric 10 mm, Product Type Ampule, Vial Type Sample, Body Material Borosilicate Glass, Body Color Clear, Glassware Class A, Overall Height - Metric 108 mm, Number of Vials Included 144, Basic Material Glass, Special Features Heat Sealed Only, Ideal for Small Volume Lyophillization Samples, Pre-Scored for Easy Opening, Clarity Transparent, USP Specification Type I, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Environmental Sample Bottle, 500 mL, PK125 (6FAH7)
- DLAB Micropipette Plus, Single, 1000-5000uL (61TA86)
- HARDIN Stainless Steel Tabletop Melting Furnace with 2kg Crucible 110 Volt 1.5KW (HD-234SS)
- BEL-ART PTFE Polygon Magnetic Stirring Bar 10x6 (F37120-0010)
- WHEATON Sample Vial, 20mL, PK500 (986540)
- WHEATON Vial, Clear, 10mL, Neck Size 24-400, PK6 (W986260NG)
- WHEATON Hand Crimper, Stainless Steel, 20mm L (W225303)
- WHEATON Sample Vial, 16mL, PK144 (224886)
- WHEATON Sample Vial, 20mL, PK500 (986590)
- WHEATON Sample Vial, 20mL, PK1000 (986720)
- BENCHMARK SCIENTIFIC Shaking Incubator (H1001-M)
- Wheaton Labware