Shop All Vial & Bottle Racks
Wheaton
Index Card, For 60 Vials Store Case, PK35
Mfr # 228783
Zoro # G7115635
product price: $30.39
/pk 35, $0.87/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Color Beige, Red
- For Use With 60 Vials Store Case
- Material Polyethylene
- Number of Compartments 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 228783
- Zoro # G7115635
- Country of Origin United States
- Category Vial & Bottle Racks
Details
Item | Index Card |
Autoclavable | No |
Color | Beige, Red |
For Use With | 60 Vials Store Case |
Material | Polyethylene |
Number of Compartments | 60 |
Format | 5x12 |
Product Type | Index Card |
Description
Item Index Card, Number of Compartments 60, Autoclavable No, Material Polyethylene, Beige, Red, Format 5x12, For Use With 60 Vials Store Case, Package Quantity 35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 300 Blank Microscope Slides + 300 Square Cover Slips (BS-300P-300S)
- LAB SAFETY SUPPLY Beaker, Tall Form, Glass, 600mL, PK6 (5YHA6)
- CYTIVA WHATMAN Test Papers, Potassium Iodide, Specialized (2602-500A)
- CELLTREAT Petri Dish, Slideable, Sterile, 100mmx15mm (229694)
- WHEATON Vial Rack, Holds 48, PK5 (868804)
- WHEATON Vial Rack, Holds 50, PK5 (868806)
- WHEATON Vial Rack, Holds 90, PK5 (868810)
- WHEATON Vial Rack, Holds 96, PK5 (985750)
- WHEATON BOD Bottle Rack, Wire, 300ml Bottles (W227731)
- WHEATON Partition, For 60 Vials Store Case, PK6 (W228781)
- SP SCIENCEWARE Rack. PP. scintillation vial (F18512-0000)
- Wheaton Vial & Bottle Racks