Shop All Vial & Bottle Racks
Wheaton
Index Card, For 54 Vials Store Case, PK35
Mfr # W228787
Zoro # G7115510
product price: $39.39
/pk 35, $1.13/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Color Beige, Red
- For Use With 54 Vials Store Case
- Material Paper
- Number of Compartments 54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W228787
- Zoro # G7115510
- Country of Origin United States
- Category Vial & Bottle Racks
Details
Item | Index Card |
Autoclavable | No |
Color | Beige, Red |
For Use With | 54 Vials Store Case |
Material | Paper |
Number of Compartments | 54 |
Format | 6x9 |
Product Type | Index Card |
Description
Item Index Card, Number of Compartments 54, Autoclavable No, Material Paper, Beige, Red, Format 6x9, For Use With 54 Vials Store Case, Package Quantity 35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEMMERT Oven, Natural Gravity, 2.7 cu. ft. Cap. (UN 75, 230V)
- OHAUS Inoculating Turntable, 4-1/2" dia. (CLN-INOTTS)
- GLOBE SCIENTIFIC Pipette Tip, 01-10uL XL, 45mm, PK1000 (151156)
- DETECTAMET Metal Detectable Scraper, 8.85", White, PK5 (523-S091-T103-P06)
- WHEATON Vial Rack, Holds 50, PK5 (985800)
- WHEATON Vial Rack, Holds 96, PK5 (985750)
- WHEATON Vial Rack, Holds 90, PK5 (868810)
- WHEATON BOD Bottle Rack, Wire, 300ml Bottles (W227731)
- WHEATON Vial Rack, Holds 50, PK5 (868806)
- WHEATON Partition, For 60 Vials Store Case, PK6 (W228781)
- Wheaton Vial & Bottle Racks