Shop All Vials
Wheaton
Headspace Vial, 10ml, Clear, PK100
Mfr # W225282
Zoro # G6126456
product price: $44.15
/pk 100, $0.44/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Includes Closure No
- Labware Body Color Clear
- Neck Size 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Neck Size | 20 mm |
Height | 46mm |
Labware Height - Metric | 46 mm |
Labware Height - English | 1.8 in |
Dia. | 23mm |
Body Diameter - Metric | 23 mm |
Overall Height - Metric | 46 mm |
Description
Headspace Vial, Capacity - Metric 10 mL, Capacity - English 0.33 fl oz, Body Diameter - Metric 23 mm, Product Type Vial, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Neck Size 20 mm, Body Color Clear, Glassware Class A, Overall Height - Metric 46 mm, Number of Vials Included 100, Basic Material Glass, Special Features Rounded Shoulders and Bottoms, Clarity Transparent, Closure Liner Design Crimp Top, Closure Type Seal, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAC Combined Form Hydrometer, 0.800/0.910 (B61821-0200)
- SPECTRUM K Hydroxide, Pellets, Rgnt, ACS, 500g (P1315-500GM)
- EPPENDORF Pipetter Tips, 50 to 1000uL, PK1000 (022492055)
- LAB SAFETY SUPPLY 0.2mL micro Tubes, Natural colors, PK1000 (6VMX9)
- WHEATON Vial, Amber, 30mL, Neck Size 28.5mm, PK300 (226773)
- WHEATON Hand Crimper, Stainless Steel, 20mm L (W225303)
- WHEATON Vial, Clear, 10mL, Neck Size 24-400, PK6 (W986260NG)
- WHEATON Vial, Clear, 5mL, Neck Size 24-400, PK12 (W986259NG)
- WHEATON Cryoelite, Strl, 2mL, FS, Wht Cap, PP, PK500 (W985863)
- WHEATON Cryoelite, Strl, 2mL, FS, Blu Cap, PP, PK500 (W985868)
- ZORO SELECT Vial Screw Cap Glass 8ml Clear, PK144 (3LEH3)
- Wheaton Labware