Shop All Vials
Wheaton
Hand Crimper, Stainless Steel, 20mm L
Mfr # W225303
Zoro # G6126429
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 mm
- For Use With Aluminum Seals and 20mm Vials
- Powered By Manual
- Material Stainless Steel
- Product Type Crimper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 20 mm |
Overall Length | 20 mm |
For Vial Size | 20 mm |
Details
Item | Crimper |
For Use With | Aluminum Seals and 20mm Vials |
Powered By | Manual |
Material | Stainless Steel |
Product Type | Crimper |
Power Source | Manual |
For Vial Type | Crimp-Top Vials |
For Seal Material | Aluminum Seals |
Description
Crimper, For Vial Size 20 mm, Power Source Manual, Material Stainless Steel, For Seal Material Aluminum Seals, Product Type Crimper, For Vial Type Crimp-Top Vials, Overall Length 20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL WATER Stormwater Sampler Kit (WSSWK)
- GLOBE SCIENTIFIC Transfer Pipette, Large Aperture, 9.3ml, 500/pk, 500PK (147616)
- UNITED SCIENTIFIC Carboy, Pp, 10-Liter (34001)
- SPX / APV Plunger Packing 2.375" X 1.5" X 0.213, PK12 (J50010098)
- WHEATON Sample Vial, 20mL, PK500 (986590)
- WHEATON Sample Vial, 2mL, PK200 (224821)
- WHEATON Sample Vial, 16mL, PK144 (224886)
- WHEATON Sample Vial, 20mL, PK500 (986591)
- WHEATON Sample Vial, 8mL, PK144 (224884)
- WHEATON Vial, 6mL, Neck Size 15-425, PK1000 (986644)
- ZORO SELECT Glass Test Tube with Rim, 25x150mm, Pk72 (TT9800-H)
- Wheaton Vials