Shop All Lab Needles & Syringes
Wheaton
Glass Syringe, Metal Nozzle, 30mL, PK2
Mfr # W851015
Zoro # G5957621
product price: $75.95
/pk 2, $37.98/ea
Free Shipping & Returns
$75.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal Nozzle
- Capacity 30 mL
- Material Borosilicate Glass
- Body Material Borosilicate Glass
- Features Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W851015
- Zoro # G5957621
- Country of Origin Switzerland
- Category Lab Needles & Syringes
Details
Item | Glass Syringe |
Type | Metal Nozzle |
Capacity | 30 mL |
Material | Borosilicate Glass |
Body Material | Borosilicate Glass |
Features | Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F |
Capacity - Metric | 30 mL |
Maximum Graduation - Metric | 30 mL |
Reusable | Reusable |
Minimum Graduation - Metric | 1 mL |
Graduation Increments - Metric | 2 mL |
Capacity - English | 1.01 fl oz |
Includes Graduations | Yes |
Syringe Type | Luer Lock |
Barrel Material | Borosilicate Glass |
Description
1-30mL Glass Syringe, Metal Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISION ENGINEERING Stereo Microscope Head, 2x to 8x (MCH-001)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- UNITED SCIENTIFIC Floating Magnets, Set Of 6 (CMSET6)
- AMS TILE PROBE EXTENSION STAINLESS STEEL (403.04)
- WHEATON Syringe, Luer, Dosys 155, 1mL, PK3 (W851000)
- WHEATON Ring Handle, Without Luer Lock, 2mL (W852002)
- WHEATON Syringe, Luer Lock Metal, Dosys 155, 50mL (W851016)
- WHEATON Syringe, Luer, Dosys 155, 10mL, PK3 (W851004)
- FORTUNA Glass Syringe, Metal Luer Lock, 5 mL (7.140-33)
- FORTUNA Glass Syringe, Metal Luer Lock, 1 mL (7.140-21)
- HENKE-JECT Disp Syringe, Luer Slip, 10 mL, PK100 (5100.000V0)
- Wheaton Lab Utensils