Shop All Lab Needles & Syringes
Wheaton
Glass Syringe, Metal Nozzle, 250mL
Mfr # W851020
Zoro # G5896606
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal Nozzle
- Capacity 250 mL
- Material Borosilicate Glass
- Body Material Borosilicate Glass
- Features Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W851020
- Zoro # G5896606
- Country of Origin Switzerland
- Category Lab Needles & Syringes
Details
Item | Glass Syringe |
Type | Metal Nozzle |
Capacity | 250 mL |
Material | Borosilicate Glass |
Body Material | Borosilicate Glass |
Features | Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F |
Capacity - Metric | 250 mL |
Graduation Increments - Metric | 10 mL |
Reusable | Reusable |
Barrel Material | Borosilicate Glass |
Includes Graduations | Yes |
Maximum Graduation - Metric | 250 mL |
Capacity - English | 8.45 fl oz |
Syringe Type | Luer Lock |
Minimum Graduation - Metric | 10 mL |
Description
10-250mL Glass Syringe, Metal Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUCOLD Power Out Alarm, For Any 115/120V Appli. (PF1KIT)
- A2Z SCILAB PVC Handle Lab Spatula, 6" Blade, 1" Blade Width, 10.4" Total Length (A2Z-ZR141)
- WHATMAN PolyVENT 16, inlet 1/4 to 3/8 in., PK 10 (6713-1650)
- AMSCOPE Acid Fast Stain Kit of Three Chemicals for Preparing Microscope Bacteria Slides (SK-3)
- WHEATON Syringe, Luer Lock Metal, Dosys 155, 50mL (W851016)
- WHEATON Ring Handle, Without Luer Lock, 2mL (W852002)
- WHEATON Syringe, Luer, Dosys 155, 10mL, PK3 (W851004)
- WHEATON Syringe, Luer, Dosys 155, 1mL, PK3 (W851000)
- FORTUNA Glass Syringe, Metal Luer Lock, 1 mL (7.140-21)
- AIR-TITE Syringe Caps, Ls and Ll, White, PK100 (BUCWS-100)
- GLOBE SCIENTIFIC Dispenser Syringe Tip, Clear, 2500uL, PK25 (3930)
- Wheaton Lab Utensils