Shop All Lab Needles & Syringes
Wheaton
Glass Syringe, Luer Nozzle, 100mL
Mfr # W851009
Zoro # G5886203
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Luer Nozzle, 10mL Division
- Material Borosilicate Glass
- Capacity 10 to 100mL
- Body Material Borosilicate Glass
- Features Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W851009
- Zoro # G5886203
- Country of Origin Switzerland
- Category Lab Needles & Syringes
Details
Item | Glass Syringe |
Type | Luer Nozzle, 10mL Division |
Material | Borosilicate Glass |
Capacity | 10 to 100mL |
Body Material | Borosilicate Glass |
Features | Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F |
Barrel Material | Borosilicate Glass |
Capacity - Metric | 1 mL |
Minimum Graduation - Metric | 10 mL |
Graduation Increments - Metric | 10 mL |
Capacity - English | 0.033 fl oz |
Includes Graduations | Yes |
Maximum Graduation - Metric | 100 mL |
Syringe Type | Glass Luer |
Reusable | Reusable |
Description
10-100mL Glass Syringe, Luer Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRION Test Paper Dispensor, 0-1000 ppm, PK10 (QK-1000)
- CELLTREAT CELLTREAT® 25ml Polystyrene Reagent Reservoir, Bulk Packed, Sterile, White, 200/Case (229295)
- CAFRAMO Lab Stand, Compact (A210)
- LAMOTTE Test Kit Total Chlorine 0-200PPM (4497-DR-01)
- WHEATON Syringe, Luer Lock Metal, Dosys 155, 50mL (W851016)
- WHEATON Ring Handle, Without Luer Lock, 2mL (W852002)
- WHEATON Syringe, Luer, Dosys 155, 10mL, PK3 (W851004)
- WHEATON Syringe, Luer, Dosys 155, 1mL, PK3 (W851000)
- HAMILTON Syringe, 100uL, 22 ga., Clear, Point Style 3 (81065)
- FORTUNA Glass Syringe, Metal Luer Lock, 20 mL (7.140-41)
- CHICAGO PNEUMATIC NEEDLE SET (CP8940159860)
- Wheaton Lab Needles & Syringes