Shop All Bottles & Jars
Wheaton
Glass Media Bottle, Wide Mouth, 250mL, PK12
Mfr # 219927
Zoro # G4281146
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 250ml
- Height 144mm
- Autoclavable Yes
- Labware Capacity - Metric 250 mL
- Labware Closure Liner Material Unlined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheaton
- MFR # 219927
- Zoro # G4281146
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 144mm |
Labware Height - Metric | 144 mm |
Screw Closure Size | 38-400 mm |
Labware Screw Closure Size | 38-400 mm |
Diameter | 70 mm |
Body Diameter - Metric | 70 mm |
Overall Height - Metric | 144 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 38 mm |
Description
Media Bottle, Body Color Clear, Body Diameter - Metric 70 mm, Bottle Type Media, Capacity - Metric 250 mL, Capacity - English 8.4 fl oz, Overall Height - Metric 144 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-400 mm, Closure Color White, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, USP Specification Type I, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack (24J884)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 12.2 cu. Ft. (PH-ABT-HC-RFC12A)
- TRICORBRAUN 8 Oz Glass Jar, Round, Flint, 70-400 Straight Sided Cream (052093)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK40 (3-1H)
- WHEATON Boston Round Bottle, 32 oz, PK12 (W216841)
- WHEATON Glass Jar, 16 oz, PK12 (W216922)
- WHEATON Cap, Screw Closure Size 22-400, PK100 (W240844)
- WHEATON Pour Ring, Screw Closure Size 45mm, PK12 (240756)
- WHEATON Glass Jar, 4 oz, PK24 (W216913)
- WHEATON AC Round Bottle, 4 oz, PK24 (W217002)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 31x38", 1.8mL, Red, PK100 (856)
- Wheaton Labware