Shop All Bottles & Jars
Wheaton
Glass Jar, 4 oz, PK24
Mfr # W216913
Zoro # G5904001
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 68mm
- Standards USP Type III
- Labware Closure Material Phenolic
- Diameter 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheaton
- MFR # W216913
- Zoro # G5904001
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 68mm |
Diameter | 60 mm |
Labware Screw Closure Size | 58-400 mm |
Labware Height - Metric | 68 mm |
Screw Closure Size | 58-400 mm |
Body Diameter - Metric | 73 mm |
Overall Height - Metric | 73 mm |
Mouth Size | Wide |
Description
4 oz Jar, Str,Type III Clr,Phen /Rub Lnr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Gram Staining Kit (SK-4G)
- MENDA Bottle, One-Touch Pump, 6 oz, Green (35274)
- DETECTAMET Detectable Scooping Jug, White, 2L (535-S018-T101-P06)
- BEL-ART Bel-Art WM 1000ml PE Wash Bottles: Natural PP Cap, 53mm Closure, 3/PK (F11620-1000)
- WHEATON Glass Jar, 4 oz, PK24 (W216904)
- WHEATON Safety Coated Bottle, 32 oz, PK12 (220976)
- WHEATON AC Round Bottle, 16 oz, PK48 (W217009)
- WHEATON Bottle, Glass, 250 mL, PK12 (W216845)
- WHEATON BOD Bottle, 300mL, PK24 (227497-04G)
- WHEATON Cap, Screw Closure Size 58-400, PK72 (239242)
- GENT-L-KARE Specimen Container With Lid, 4 Oz, PK300 (4936)
- Wheaton Bottles & Jars