Shop All Bottles & Jars
Wheaton
Glass Jar, 4 oz, PK24
Mfr # W216904
Zoro # G5910825
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 68mm
- Standards USP Type III
- Labware Closure Material Polypropylene
- Includes Hazardous Communication Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheaton
- MFR # W216904
- Zoro # G5910825
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 68mm |
Labware Screw Closure Size | 58-400 mm |
Labware Height - Metric | 68 mm |
Diameter | 60 mm |
Screw Closure Size | 58-400 mm |
Body Diameter - Metric | 62 mm |
Mouth Size | Wide |
Overall Height - Metric | 73 mm |
Description
4 oz S/T Jar, Str, Type III Clr, Pv Lnr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-TITE Syringe, Bulk, 60mL Catheter Tip, PK25 (EB50C-25)
- BEL-ART Bel-Art Broken Glass Disposal Box, Floor Model, 12"W x 12"D x 27"H, Green, 6/PK (F24653-0001)
- GLOBE SCIENTIFIC Flange Cap, White, Polyethylene, PK1000 (116152W)
- BARBOUR Bayou Classic Stainless Steel Silver Stir Paddle 1 pc (1042)
- WHEATON Boston Round Bottle, 32 oz, PK12 (W216853)
- WHEATON Glass Jar, 16 oz, PK12 (W216906)
- WHEATON Bottle, Leak-Resistant, 500 ml, Pk48 (209549)
- WHEATON Glass Jar, 8 oz, PK12 (W216910)
- WHEATON Media Bottle, 1000mL, 231mm H, PK24 (219720)
- WHEATON Bottle, PETG, 500mL, Square, PK12 (WPBGC0500S)
- QORPAK Bottle, 1 oz, 43-400, PK384 (GLA-00850)
- Wheaton Labware