Shop All Bottles & Jars
This Product is Discontinued
Wheaton
Glass Jar, 32 oz, PK12 (Discontinued)
Mfr # W216923
Zoro # G6033693
This Product is Discontinued
Key Features
- Capacity 32 oz.
- Height 170mm
- Graduation Range Not Specified
- Includes Closure No
- Labware Screw Closure Size 89-400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheaton
- MFR # W216923
- Zoro # G6033693
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 170mm |
Labware Screw Closure Size | 89-400 mm |
Labware Height - Metric | 170 mm |
Diameter | 95 mm |
Details
Item | Jar |
Capacity | 32 oz. |
Graduation Range | Not Specified |
Includes Closure | No |
Mouth | Wide |
Labware Capacity - English | 32 oz |
Bottle/Jar Shape | Round |
Labware Body Material | Type III Soda Lime Glass |
Labware Body Color | Clear |
Closure Material | Not Included |
Labware Basic Material | Glass |
Description
Jar, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.