Shop All Bottles & Jars
Wheaton
Glass Jar, 2 oz, PK24
Mfr # W216908
Zoro # G5995071
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 48mm
- Standards USP Type III
- Diameter 55 mm
- Closure Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheaton
- MFR # W216908
- Zoro # G5995071
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 48mm |
Diameter | 55 mm |
Labware Screw Closure Size | 53-400 mm |
Labware Height - Metric | 48 mm |
Screw Closure Size | 53-400 mm |
Mouth Size | Wide |
Body Diameter - Metric | 48 mm |
Overall Height - Metric | 48 mm |
Description
Jar, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 48 mm, Body Material Soda Lime Glass, Overall Height - Metric 48 mm, Screw Closure Size 53-400 mm, Closure Type Tamper Evident, Closure Material Polypropylene, Closure Color White, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable, Basic Material Glass, Shape Round, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN MANTLE Gaslight Mantle Soft Inv (254)
- UNITED SCIENTIFIC Rubber Stoppers, Solid, #12, PK 5 (RST12-S)
- MENDA Dispensing ESD Bottle, 6 oz., HDPE, Blue (35259)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool, Black (CLR-IPHBSO-CR-CF-RG-BLK)
- WHEATON AC Round Bottle, 2 oz, PK288 (W217006)
- WHEATON BOD Bottle, 300mL, PK24 (227497-03G)
- WHEATON Bottle, Leak-Resistant, 60 ml, Pk72 (209626)
- WHEATON BOD Bottle, 300mL, PK24 (227497-04G)
- WHEATON Cap, Screw Closure Size 33-430, PK100 (240680)
- WHEATON Cap, Screw Closure Size 24-400, PK500 (240218)
- DYNALON Dispensing Bottle, 167 mm H, 79 mm Dia, PK6 (605065-0160)
- Wheaton Labware