Shop All Bottles & Jars
Wheaton
Glass Jar, 2 oz, PK24
Mfr # W216903
Zoro # G6025126
original price:
$53.99
5% off
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 48mm
- Standards USP Type III
- Labware Closure Material Polypropylene
- Bottle/Jar Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheaton
- MFR # W216903
- Zoro # G6025126
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 48mm |
Diameter | 55 mm |
Labware Height - Metric | 48 mm |
Labware Screw Closure Size | 53-400 mm |
Screw Closure Size | 53-400 mm |
Body Diameter - Metric | 55 mm |
Overall Height - Metric | 48 mm |
Mouth Size | Wide |
Description
Jar, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Body Diameter - Metric 55 mm, Body Material Soda Lime Glass, Overall Height - Metric 48 mm, Screw Closure Size 53-400 mm, Closure Type Tamper Evident, Closure Material Polypropylene, Closure Color White, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable, Basic Material Glass, Shape Round, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Liner, Dia 3 In, Length 6 In, Plastic (405.09)
- UNITED SCIENTIFIC Beakers, Low Form, Heavy Duty, 2000Ml (BG1003-2000)
- TAYLOR TECHNOLOGIES Taylor Technologies TTR0871E 1 Pint Titrating Reagent (TTR0871E)
- MICRO ESSENTIAL Buffer Capsule Set, pH, 4.0, 7.0, 10.0 (CC471V)
- WHEATON AC Round Bottle, 1 oz, PK432 (W217005)
- WHEATON Cap, Screw Closure Size 33-430, PK50 (240112)
- WHEATON Plastic Jar, 1000mL, PK24 (W209905)
- WHEATON Glass Jar, 4 oz, PK24 (W216909)
- WHEATON Boston Round Bottle, 16 oz, PK12 (W216804)
- WHEATON Cap, Screw Closure Size 22-400, PK144 (W239299)
- SP SCIENCEWARE Yellow Wash Bottle 16 oz., 4 Pack (F11816-0008)
- Wheaton Bottles & Jars