Shop All Bottles & Jars
Wheaton
Glass Jar, 16 oz, PK12
Mfr # W216911
Zoro # G5996453
product price: $71.29
/pk 12, $5.94/ea
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 95mm
- Standards USP Type III
- Labware Capacity - English 16 oz
- Labware Closure Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W216911
- Zoro # G5996453
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 95mm |
Labware Screw Closure Size | 89-400 mm |
Labware Height - Metric | 95 mm |
Diameter | 91 mm |
Screw Closure Size | 89-400 mm |
Body Diameter - Metric | 95 mm |
Overall Height - Metric | 95 mm |
Mouth Size | Wide |
Description
Jar, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 95 mm, Body Material Soda Lime Glass, Overall Height - Metric 95 mm, Screw Closure Size 89-400 mm, Closure Type Tamper Evident, Closure Material Polypropylene, Closure Color White, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable, Basic Material Glass, Shape Round, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Toluene, Reagent Grade, 4 L (400015)
- EXTECH Solution Cups, W/Caps, PK24 (EX007)
- HOPKINS Small Funnel 8Oz Gray (05007)
- ZORO SELECT Vial with Cap, Assembled, 32 mL, PK715 (VIAL-9C)
- WHEATON Cap, Screw Closure Size 33-430, PK100 (240680)
- WHEATON Glass Bottle, 4 oz, PK24 (W216929)
- WHEATON Boston Round Bottle, 16 oz, PK12 (W216804)
- WHEATON Narrow Mouth BTL, Clear, 125 ML, PK24 (W216808)
- WHEATON Replacement Tubing, 3mm ID x 25 ft. (374305)
- WHEATON BOD Bottle, 300mL, 143mm H, PK24 (227498)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 8 oz., Blue (6FAU7)
- Wheaton Labware