Shop All Bottles & Jars
Wheaton
Glass Jar, 16 oz, PK12
Mfr # W216906
Zoro # G5987432
$71.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 95mm
- Standards USP Type III
- Mouth Wide
- Labware Screw Closure Size 89-400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheaton
- MFR # W216906
- Zoro # G5987432
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 95mm |
Labware Screw Closure Size | 89-400 mm |
Diameter | 91 mm |
Labware Height - Metric | 95 mm |
Screw Closure Size | 89-400 mm |
Mouth Size | Wide |
Body Diameter - Metric | 91 mm |
Overall Height - Metric | 95 mm |
Description
16 oz Jar, Str, Type III Clr, Pv Lnr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN PH Indicator and Test Paper, Litmus Red (2600-202A)
- ZORO SELECT Spatula, 19.5 cm L, 5 cm W, Silver (HS15907)
- NATIONAL HARDWARE Spring Lid Sprt Left Ab (N208-660)
- UNITRON Binocular Microscope, 7x-45x, Adj Diopter (23727RB)
- WHEATON Cap, Screw Closure Size 22-400, PK144 (239255)
- WHEATON Cap, Screw Closure Size 22-400, PK144 (W239299)
- WHEATON Glass Jar, 2 oz, PK24 (W216903)
- WHEATON Glass Jar, 4 oz, PK24 (W216904)
- WHEATON Plastic Bottle, 1000mL, PK24 (209170)
- WHEATON Square Bottle, 4 oz, PK24 (W216892)
- UNITED SCIENTIFIC Stainless Steel Lab Scoop 5 oz (SCPSM05)
- Wheaton Bottles & Jars